Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 52mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-52MM

  • Zoro # G8339922


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
111.1 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-52MM
Zoro #
G8339922
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
52mm
Overall Length
111.1 mm
Socket Depth
Deep
Socket Length
111.2 mm
Socket Size
52 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Impact Rated
Yes
Drive Type
Impact
Material
Hot Forged Alloy Steel
Socket Type
Deep Impact
Output Type
6 pt
Category Type
Impact Socket
Measurement Type
Metric
Bolt Clearance
30.9 mm
Non-Sparking
No
Tether Ready
No
Insulated
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Locking
No
Non-Magnetic
Yes
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 52 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 30.9 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.