Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 55mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-55MM

  • Zoro # G8060674


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
114.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-55MM
Zoro #
G8060674
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
55mm
Overall Length
114.3 mm
Socket Depth
Deep
Socket Size
55 mm
Socket Length
114.3 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Deep Impact
Impact Rated
Yes
Drive Type
Impact
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Output Type
6 pt
Measurement Type
Metric
Non-Magnetic
Yes
Bolt Clearance
33.5 mm
Non-Sparking
No
Socket Shape
6-Point
Insulated
No
Tether Ready
No
Locking
No
Compatible Fastener Type
Bolts
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 89-55MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-55MM Impact Socket is a deep impact socket with a size of 55mm. It's designed for use with bolts and features an overall length of 4 1/2 inches, providing ample reach for various tasks. The socket depth measures at 114.3 mm, offering sufficient bolt clearance of approximately 33.5 mm. This product adheres to the metric measurement type and has been crafted to fit a drive size of one inch.
Constructed from robust alloy steel, this impact socket is built to withstand high torque applications as it is rated for impact usage. Its six-point shape ensures secure engagement with fasteners, reducing the risk of slippage or rounding off corners during operation. The black oxide finish not only enhances its durability but also provides resistance against corrosion.
This particular model does not feature non-sparking or insulated properties and isn't tether ready; however, it does offer non-magnetic attributes which can be beneficial in certain work scenarios where magnetic interference could pose issues. As per standards set by ASME B107.110, this tool exhibits quality craftsmanship suitable for professional use across various industries requiring such specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.