Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 56mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-56MM

  • Zoro # G7829096


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
117.5 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-56MM
Zoro #
G7829096
UPC #
00076799735881
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
56mm
Overall Length
117.5 mm
Socket Depth
Deep
Socket Size
56 mm
Socket Length
117.5 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Impact Rated
Yes
Category Type
Impact Socket
Standards
ASME B107.110
Drive Type
Impact
Socket Type
Deep Impact
Material
Hot Forged Alloy Steel
Measurement Type
Metric
Bolt Clearance
34.9 mm
Insulated
No
Tether Ready
No
Non-Magnetic
Yes
Non-Sparking
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Locking
No
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 89-56MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-56MM Impact Socket is a robust tool designed for metric measurements. With a socket size of 56mm and an overall length of 4 5/8 inches, this deep impact socket offers ample bolt clearance at approximately 34.9 mm. The drive size is set at one inch, making it suitable for various applications that require precision and strength.
Constructed from durable alloy steel, the WRIGHT TOOL - 89-56MM Impact Socket is built to withstand high torque applications as indicated by its 'Impact Rated' attribute. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear over time. This deep impact socket features a six-point shape which provides increased torque accuracy while reducing the risk of fastener rounding.
This product adheres to ASME B107.110 standards, demonstrating its quality and reliability in performance. It's compatible with bolts as per the 'Compatible Fastener Type' attribute, offering versatility in use cases across different industries or projects requiring metric measurement tools. Please note that this item does not have insulated, tether ready or locking attributes nor does it possess non-sparking capabilities; however, it is non-magnetic which can be beneficial in certain work scenarios where magnetic interference could be problematic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.