Zoro Homepage

1" Drive, 5"L, Impact Socket, Black Oxide

  • Mfr # 8228

  • Zoro # G8327751


product price: $56.99
/ea

Key Features

Drive Size
1 in
Overall Length
4 7/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8228
Zoro #
G8327751
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
7/8 in
Overall Length
4 7/8 in
Tip Size
7/8 in
Socket Depth
Standard
Bit Length
2 9/16 in
Socket Size
7/8 in

Details

Item
Impact Socket Bit
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Socket Type
Impact Hex Bit
Standards
ASME B107.110
Number of Pieces
1
Category Type
Hex Socket
Features
4142 Wright Alloy Steel, OD 1-55/64 in
Tip Type
Hex
Impact Rated
Yes
Material
Alloy Steel
Measurement Type
SAE
Tip Style
Hex
Magnetized Tip
No
Insulated
No
Locking
No
Replaceable Insert
Yes
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Impact Rated

Description

When you are working with fasteners, this Wright Tool 1" Dr, 5"L Impact Socket Bit is the tool to have on hand. The alloy steel material ensures that it will stand up to the demands of your job. The black oxide finish gives the impact socket bit a rugged look and feel. Made from 4142 Wright Alloy Steel, it has an overall length of 4 7/8 in. and a 1 in drive size. It has a hex socket type and 6-point configuration for increased torque. When you need to remove stubborn bolts or nuts, this Wright Tool 1" Dr, 5"L Impact Socket Bit is what you need to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.