Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 60mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-60MM

  • Zoro # G8005986


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
120.7 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-60MM
Zoro #
G8005986
UPC #
00076799735898
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
60mm
Overall Length
120.7 mm
Socket Depth
Deep
Socket Size
60 mm
Socket Length
120.7 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Socket Type
Deep Impact
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Standards
ASME B107.110
Drive Type
Impact
Output Type
6 pt
Measurement Type
Metric
Non-Sparking
No
Socket Shape
6-Point
Tether Ready
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Bolt Clearance
35.4 mm
Locking
No
Insulated
No
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 89-60MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-60MM Impact Socket is a robust tool designed for use with bolts. It features a socket size of 60 mm, adhering to metric measurement standards. The deep socket depth and an overall length of 4 3/4 inches provide ample room for accommodating various bolt sizes. With a drive size of 1 inch and bolt clearance of 35.4 mm, this impact socket is built to handle tasks requiring substantial force.
Crafted from durable alloy steel, the WRIGHT TOOL - 89-60MM Impact Socket offers long-lasting performance under rigorous conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. This impact-rated tool has a six-point socket shape that provides improved torque and reduces the risk of rounding off fasteners.
This non-magnetic impact socket meets ASME B107.110 standards, demonstrating its quality construction and reliable performance in various applications involving bolts. Despite being non-sparking and not insulated, it's suitable for work environments where these attributes are not critical considerations. Please note that while this product does not feature locking or tether-ready capabilities, it remains a valuable addition to any toolkit due to its compatibility with different types of fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.