Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 70mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-70MM

  • Zoro # G8224273


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
127 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-70MM
Zoro #
G8224273
UPC #
00076799735911
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
70mm
Overall Length
127 mm
Socket Depth
Deep
Socket Length
127 mm
Socket Size
70 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Drive Type
Impact
Impact Rated
Yes
Output Type
6 pt
Socket Type
Deep Impact
Category Type
Impact Socket
Standards
ASME B107.110
Measurement Type
Metric
Socket Shape
6-Point
Non-Magnetic
Yes
Non-Sparking
No
Locking
No
Insulated
No
Bolt Clearance
41.3 mm
Compatible Fastener Type
Bolts
Tether Ready
No
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 89-70MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-70MM Impact Socket is a robust tool designed for use with bolts. It features a socket size of 70 mm and an overall length of 5 inches, providing ample reach for various tasks. This deep impact socket adheres to the ASME B107.110 standards, ensuring reliable performance in professional settings. The metric measurement type further enhances its versatility, making it suitable for diverse applications.
Crafted from durable alloy steel, this impact socket is built to withstand high torque applications without compromising on performance or durability. Its black oxide finish not only adds to its aesthetic appeal but also offers added resistance against corrosion and wear. The six-point socket shape ensures maximum contact with fasteners, reducing the risk of rounding off corners while offering improved grip and turning power.
This Impact Socket does not feature any locking mechanism or insulation but is non-magnetic in nature which can be beneficial in certain scenarios where magnetic interference could be problematic. With a drive size of 1 inch and an output type of 6 pt., this tool is compatible with most standard equipment used by small businesses across industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.