Zoro Homepage

1" Drive Extension, SAE, 1 pcs

  • Mfr # 89E24

  • Zoro # G8003371


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Drive Size
1"
SAE or Metric
SAE
Number of Pieces
1
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89E24
Zoro #
G8003371
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Drive Size
1"
Output Drive Size
1 in
Input Drive Size
1 in

Description

Product details about the WRIGHT TOOL - 8.9E+25 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WRIGHT TOOL - 8.9E+25 Socket Extension is a robust tool designed for SAE measurements, with an overall length of 24 inches. It features both input and output drive sizes of 1 inch, making it suitable for various applications requiring this size. The square-shaped input and output drives are male and female respectively, providing compatibility with a range of other tools.
Crafted from high-quality 4162 Wright Alloy Steel, the socket extension offers durability and strength to withstand impact-rated tasks. Its black oxide finish not only gives it an appealing look but also adds to its resistance against wear and tear over time. This product does not have insulation or non-sparking properties; however, it includes a retaining ring feature that enhances its functionality.
This single-piece socket extension adheres to ASME B107.110 standards indicating its quality build and design integrity. Despite lacking a locking mechanism, the tool's standard type makes it versatile enough for general use cases in construction settings where SAE measurement types are prevalent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.