Zoro Homepage

1" Drive Impact Adaptor

  • Mfr # 8902

  • Zoro # G8424866


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Drive Size
1"
Number of Pieces
1
Impact Rated
Yes
For Use With
1" Sockets/Ratchets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8902
Zoro #
G8424866
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1"
Overall Length
3 1/2 in
Output Drive Size
1-1/2"
Input Drive Size
1 in

Details

Item
Impact Adaptor
Finish
Black Oxide
Number of Pieces
1
Impact Rated
Yes
For Use With
1" Sockets/Ratchets
Drive Type
Impact
Standards
ASME B107.110
Output Drive Type
Male Square
Measurement Type
SAE
Material
Alloy Steel
SAE or Metric
SAE
Number of Points
4
Locking
No
Insulated
No
Input Drive Shape
Square
Input Drive Gender
Female
Non-Sparking
No
Output Drive Gender
Male
Output Drive Shape
Square
Impact Rated Status
Impact Rated
Corrosion-Resistance
Corrosion-Resistant
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Impact Socket Adapter, Input Drive Size 1 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 3 1/2 in, Drive Type Impact, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.