Zoro Homepage

1" Drive Impact Extension, SAE, 1 pcs

  • Mfr # 8913

  • Zoro # G7831835


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Drive Size
1"
SAE or Metric
SAE
Number of Pieces
1
Features
4161 Wright Alloy Steel, Pin Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8913
Zoro #
G7831835
UPC #
00076799089137
Country of Origin
United States

Dimensions

Overall Length
13 in
Drive Size
1"
Output Drive Size
1 in
Input Drive Size
1 in

Details

Item
Impact Extension
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
1
Features
4161 Wright Alloy Steel, Pin Lock
Drive Type
Square
Standards
ASME B107.110
Impact Rated
Yes
Locking
No
Measurement Type
SAE
Includes
Retaining Ring
For Use With
1" Sockets/Ratchets
Material
Alloy Steel
Input Drive Gender
Female
Output Drive Gender
Male
Input Drive Shape
Square
Socket Extension Type
Standard
Output Drive Shape
Square
Non-Sparking
No
Insulated
No
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Socket Extension Style
Standard

Description

Product details about the WRIGHT TOOL - 8913 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WRIGHT TOOL - 8913 Impact Socket Extension is a standard type socket extension with an overall length of 13 inches. It features a square input drive shape and size of 1 inch, along with a square output drive shape and size of the same measurement. This SAE (Society of Automotive Engineers) measurement type tool is designed for use with 1" sockets/ratchets, making it suitable for various general applications.
Crafted from robust 4161 Wright Alloy Steel, this impact-rated socket extension offers durability and strength to withstand high torque applications. The black oxide finish not only enhances its aesthetic appeal but also provides resistance against corrosion, ensuring longevity in demanding work conditions. Despite being non-insulated and non-sparking, it includes a retaining ring feature that aids in maintaining connection stability during usage.
This single-piece Impact Extension does not have locking capabilities but comes equipped with a pin lock feature for added security when attaching sockets or ratchets. Adhering to ASME B107.110 standards, this male output drive gender tool has been built to meet professional requirements effectively while offering reliable performance across diverse tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.