Zoro Homepage

1 in Drive, 13/16" 6 pt SAE Socket, 6 Points

  • Mfr # 8893

  • Zoro # G8401732


product price: $35.99
/ea

Key Features

Drive Size
1 in
Finish
Black Oxide
Overall Length
2 9/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8893
Zoro #
G8401732
UPC #
00076799088932
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
13/16"
Overall Length
2 9/16 in
Socket Depth
Standard
Socket Sizes
13/16 in
Socket Size
3/4 in

Details

Item
Budd Wheel Socket
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
6
Standards
ASME B107.110
Socket Type
Budd Wheel
Tether Capable
Tether Capable
Drive Type
Impact
Material
Alloy Steel
Output Type
6 pt
Number of Pieces
1
Measurement Type
SAE
Impact Rated
Yes
Tether Style
Tether Capable
Non-Sparking
No
Bolt Clearance
9/16 in
Non-Magnetic
No
Socket Shape
6-Point
Tether Ready
No
Insulated
No
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Budd Wheel Socket, Impact, Black Oxide, 4-Point, Socket Size 13/16 in, Bolt Clearance 9/16 in, Drive Size 1 in, Impact Rated Yes, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, ASME B107.110, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.