Zoro Homepage

1 in Drive, 15/16" 4 pt SAE Socket, 4 Points

  • Mfr # 8995

  • Zoro # G8395965


product price: $49.19
/ea

Key Features

Drive Size
1 in
Size
15/16"
Finish
Black Oxide
Overall Length
2 9/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8995
Zoro #
G8395965
UPC #
00076799089953
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
15/16"
Overall Length
2 9/16 in
Socket Depth
Standard
Socket Sizes
15/16 in
Socket Size
3/4 in

Details

Item
Budd Wheel Impact Socket
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
4
Socket Type
Deep Impact
Tether Capable
Tether Capable
Drive Type
Impact
Output Type
4 pt
Standards
ASME B107.110
Measurement Type
SAE
Impact Rated
Yes
Material
Alloy Steel
Tether Style
Tether Capable
Non-Magnetic
No
Non-Sparking
No
Bolt Clearance
5/8 in
Tether Ready
No
Socket Shape
6-Point
Insulated
No
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Budd Wheel Socket, Impact, Black Oxide, 6-Point, Socket Size 3/4 in, Bolt Clearance 5/8 in, Drive Size 1 in, Impact Rated Yes, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, ASME B107.110, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.