1 in Drive, 2-15/16" SAE Socket, 12 Points, 1 in. Dr, 2-15/16 in.,
Mfr # 8194
Zoro # G7844496
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Overall Length
3 7/8 in
SAE or Metric
SAE
Number of Points
12
Material
Forged Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8194
Zoro #
G7844496
UPC #
00076799081940
Country of Origin
United States
Dimensions
Drive Size
1 in
Size
2-15/16"
Overall Length
3 7/8 in
Socket Sizes
2-15/16 in
Socket Depth
Standard
Details
Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Material
Forged Steel
Socket Type
Standard
Standards
ASME B107.110
Output Type
12 pt
Drive Type
Square
Tether Capable
Tether Capable
Tether Style
Tether Capable
Tether Ready
No
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 1 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.