Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in Drive Impact Socket 100 mm Size 6 pt Deep Depth, Black Oxide

  • Mfr # 89-100MM

  • Zoro # G2852011


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
165.1 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-100MM
Zoro #
G2852011
UPC #
00076799735454
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
100mm
Overall Length
165.1 mm
Socket Depth
Deep
Socket Size
100 mm
Socket Length
165.1 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Material
Hot Forged Alloy Steel
Drive Type
Impact
Category Type
Impact Socket
Impact Rated
Yes
Socket Type
Deep Impact
Standards
ASME B107.110
Measurement Type
Metric
Compatible Fastener Type
Bolts
Bolt Clearance
59 mm
Insulated
No
Tether Ready
No
Non-Magnetic
Yes
Non-Sparking
No
Socket Shape
6-Point
Locking
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Product Type
Impact Socket

Description

Impact Socket, Socket Size 100 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 59 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.