Zoro Homepage

1 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 88-100MM

  • Zoro # G2852020


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
130.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-100MM
Zoro #
G2852020
UPC #
00076799735201
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
100mm
Overall Length
130.3 mm
Socket Depth
Standard
Socket Length
130.3 mm
Socket Size
100 mm

Description

Product details about the WRIGHT TOOL - 88-100MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-100MM Impact Socket is a standard-sized tool with metric measurements. It features a socket size of 100mm and an overall length of 5 5/16 inches, making it suitable for various applications requiring precision. The socket depth is standard, providing adequate bolt clearance at 59 mm. This impact socket also boasts a drive size of 1 inch and conforms to the ASME B107.110 standards.
Crafted from durable alloy steel, this impact socket is designed for longevity and consistent performance under pressure. Its black oxide finish adds an extra layer of protection against wear and tear while enhancing its resistance to corrosion. With its six-point shape, this tool provides improved torque accuracy when dealing with bolts.
This non-magnetic impact socket has been rated for use with impacts, indicating that it's built to withstand high-torque applications typically associated with power tools in construction settings. However, please note that it's not insulated or tether-ready nor does it feature locking capabilities or non-sparking properties. The WRIGHT TOOL - 88-100MM Impact Socket is compatible with fastener types such as bolts and comes equipped with a six-point output type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.