Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in Drive Impact Socket 105 mm Size 6 pt Deep Depth, Black Oxide

  • Mfr # 89-105MM

  • Zoro # G2852005


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
171.5 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89-105MM
Zoro #
G2852005
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
105mm
Overall Length
171.5 mm
Socket Depth
Deep
Socket Size
105 mm
Socket Length
171.5 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Drive Type
Impact
Output Type
6 pt
Material
Hot Forged Alloy Steel
Socket Type
Deep Impact
Standards
ASME B107.110
Impact Rated
Yes
Measurement Type
Metric
Non-Sparking
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Bolt Clearance
61.9 mm
Locking
No
Insulated
No
Tether Ready
No
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 89-105MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-105MM Impact Socket is a robust tool designed for use with bolts. With a socket size of 105 mm and an overall length of 6 3/4 inches, this impact socket provides ample bolt clearance at 61.9 mm. The deep socket depth and the drive size of 1 inch make it suitable for various applications requiring metric measurements.
Crafted from durable alloy steel, this impact socket is built to withstand high torque applications as it's rated for impact use. It features a black oxide finish that enhances its durability and resistance to corrosion. The six-point shape ensures maximum contact with fasteners, reducing wear over time and extending the life span of both the tool and fastener.
This deep impact socket adheres to ASME B107.110 standards, indicating its quality construction and reliable performance in professional settings. Although not tether ready or insulated, it offers non-magnetic properties which can be beneficial in certain work scenarios where magnetic interference could pose issues. Please note that while this product is designed for compatibility with bolts specifically, it does not feature locking capabilities nor is it non-sparking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.