Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in Drive Impact Socket 115 mm Size 6 pt Deep Depth, Black Oxide

  • Mfr # 89-115MM

  • Zoro # G2851996


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
184.2 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-115MM
Zoro #
G2851996
UPC #
00076799735744
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
115mm
Overall Length
184.2 mm
Socket Depth
Deep
Socket Size
115 mm
Socket Length
184.2 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Deep Impact
Drive Type
Impact
Output Type
6 pt
Standards
ASME B107.110
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Measurement Type
Metric
Non-Sparking
No
Bolt Clearance
67.8 mm
Locking
No
Tether Ready
No
Insulated
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 115 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 67.8 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.