Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 30 Geared Teeth Pear Ratchet 1/2" Drive Open Head Ratchet Con

  • Mfr # 4480

  • Zoro # G4801953


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Geared Teeth
30
Head Style
Pear
Overall Length
10-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4480
Zoro #
G4801953
UPC #
076799044808
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
10-1/2"

Details

Item
Ratchet 1/2" Drive Open Head Ratchet Con
Number of Geared Teeth
30
Head Style
Pear

Description

Ratchet 1/2 In. Drive Open Head Ratchet Con

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.