Zoro Homepage

1/2" Drive 45 Geared Teeth Ratchet, Knurled Grip, 1/2" Drive, 15"

  • Mfr # 4425

  • Zoro # G1901599


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Geared Teeth
45
Overall Length
12-1/4"
System of Measurement
Inch
Repair Kit
4491
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4425
Zoro #
G1901599
UPC #
076799044259
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
12-1/4"

Details

Item
Ratchet,Knurled Grip,1/2" Drive,15"
Number of Geared Teeth
45
System of Measurement
Inch
Repair Kit
4491
Number of Pieces
1
Handle
Knurled Grip
Tether Capable
Not Tether Capable

Description

This Wright 4425 Hand Ratchet is a versatile tool that will help you tighten and loosen fasteners with ease. The hand ratchet has a knurled grip handle, which provides a firm hold on the tool. It also has 45 geared teeth, which means you can quickly turn nuts and bolts without having to reposition the wrench. This 1/2" drive hand ratchet measures 12-1/4 in. in length and has an inch system of measurement. The Wright 4425 Hand Ratchet is the high quality tool that will meet your demands as a professional mechanic or DIYer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.