Zoro Homepage

1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Flex Head Ratchet Knu

  • Mfr # 4427

  • Zoro # G4810423


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Geared Teeth
45
Head Style
Round
Overall Length
12-1/4"
Head Movement
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4427
Zoro #
G4810423
UPC #
076799044273
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
12-1/4"

Details

Item
Ratchet 1/2" Drive Flex Head Ratchet Knu
Number of Geared Teeth
45
Head Style
Round
Head Movement
Flexible

Description

Ratchet 1/2 In. Drive Flex Head Ratchet Knu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.