Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo

  • Mfr # 4401

  • Zoro # G4779562


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Geared Teeth
45
Head Style
Round
Overall Length
8-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401
Zoro #
G4779562
UPC #
076799044013
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
8-3/8"

Details

Item
Ratchet 1/2" Drive Ratchet Nitrile Comfo
Number of Geared Teeth
45
Head Style
Round

Description

Ratchet 1/2 In. Drive Ratchet Nitrile Comfo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.