
1/2" Drive, SAE, Crowfoot Wrench 1/2" Drive 12-Point Flare Nut
Mfr # 1083
Zoro # G6090023
product price: $49.29
/eaKey Features
Drive Size
1/2"
Head Style
Flare Nut
Overall Length
1-17/64"
SAE or Metric
SAE
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1083
Zoro #
G6090023
UPC #
076799010834
Country of Origin
United States
Dimensions
Drive Size
1/2"
Socket Sizes
1-5/16"
Overall Length
1-17/64"
Details
Item
Crowfoot Wrench 1/2" Drive 12 Point Flar
Head Style
Flare Nut
SAE or Metric
SAE
Number of Pieces
1
Number of Points
12
Standard
Meets or Exceeds ASME B107.100
Description
Crowfoot Wrench 1/2 In. Drive 12 Point Flar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.