Zoro Homepage

1/2" Drive, SAE, Crowfoot Wrench 1/2" Drive 12 Point Flare Nut

  • Mfr # 1094

  • Zoro # G6089804


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Head Style
Flare Nut
Overall Length
1-23/32"
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1094
Zoro #
G6089804
UPC #
076799010940
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Sizes
2"
Overall Length
1-23/32"

Details

Item
Crowfoot Wrench 1/2" Drive 12 Point Flar
Head Style
Flare Nut
SAE or Metric
SAE
Number of Pieces
1
Number of Points
12
Standard
Meets or Exceeds ASME B107.100

Description

Crowfoot Wrench 1/2 In. Drive 12 Point Flar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.