Zoro Homepage

1/2" Drive, Speeder, SAE Socket

  • Mfr # 4445L

  • Zoro # G5794571


product price: $46.89
/ea

Key Features

Drive Size
1/2"
SAE or Metric
SAE
Measurement Type
SAE
Number of Pieces
1
Includes
(1) Speeder: 19" Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4445L
Zoro #
G5794571
UPC #
076799774316
Country of Origin
United States

Dimensions

Drive Size
1/2"

Details

Item
Speeder
SAE or Metric
SAE
Measurement Type
SAE
Number of Pieces
1
Includes
(1) Speeder: 19" Long

Description

Speeder 1/2 In. Drive Speeder - 19 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.