Zoro Homepage

1/2" Drive Standard Impact Socket Set, SAE, 13 pcs

  • Mfr # 415

  • Zoro # G5796120


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
13
SAE or Metric
SAE
Measurement Type
SAE
Includes
(13) 1/2" Drive 6 Point Standard Impact Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; 1-1/4"; (1) Rails; (13) Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415
Zoro #
G5796120
UPC #
076799004154
Country of Origin
United States

Dimensions

Drive Size
1/2"

Details

Item
Standard Impact Socket Set
Number of Pieces
13
SAE or Metric
SAE
Measurement Type
SAE
Includes
(13) 1/2" Drive 6 Point Standard Impact Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; 1-1/4"; (1) Rails; (13) Clips

Description

Wright Tool's 415 Standard Impact Socket Set is perfect for a variety of applications. This set contains 13 pieces that are made from premium quality materials. Each piece has been crafted with 6 point standard impact sockets. The set includes 1/2" drive and comes in a blow molded storage and carrying pouch for easy transport and organization. You can't go wrong with Wright Tool's 415 Standard Impact Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.