
1/4" Drive 45 Geared Teeth Flexible Ratchet 1/4" Drive Flex Head Ratchet Con
Mfr # 2495
Zoro # G4799415
product price: $71.09
/eaKey Features
Drive Size
1/4"
Number of Geared Teeth
45
Head Style
Flexible
Head Movement
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2495
Zoro #
G4799415
UPC #
076799024954
Country of Origin
United States
Dimensions
Drive Size
1/4"
Details
Item
Ratchet 1/4" Drive Flex Head Ratchet Con
Number of Geared Teeth
45
Head Style
Flexible
Head Movement
Flexible
Description
Ratchet 1/4 In. Drive Flex Head Ratchet Con
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.