Zoro Homepage

1/4" Drive SAE, 35 pcs

  • Mfr # 236

  • Zoro # G5792401


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
35
Includes
(9) 1/4" Drive 6 Point Standard Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) 1/4" Drive 12 Point Standard Socket: 9/16"; (3) 1/4" Drive 8 Point Standard Socket: 1/4", 5/16", 3/8"; (9) 1/4" Drive 6 Point Deep Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) 1/4" Drive 12 Point Deep Socket: 9/16"; (5) Screwdriver Socket with Bits: 3/16", 1/4", 23/64", #1, #2; (1) Ratchet; (3) Extensions: 2", 4", 6"; (1) Flex Handle; (1) Spinner (1) Universal; (1) Metal Box
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236
Zoro #
G5792401
UPC #
076799102362
Country of Origin
United States

Dimensions

Drive Size
1/4"

Details

Item
Standard Socket Set
Number of Pieces
35
Includes
(9) 1/4" Drive 6 Point Standard Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) 1/4" Drive 12 Point Standard Socket: 9/16"; (3) 1/4" Drive 8 Point Standard Socket: 1/4", 5/16", 3/8"; (9) 1/4" Drive 6 Point Deep Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) 1/4" Drive 12 Point Deep Socket: 9/16"; (5) Screwdriver Socket with Bits: 3/16", 1/4", 23/64", #1, #2; (1) Ratchet; (3) Extensions: 2", 4", 6"; (1) Flex Handle; (1) Spinner (1) Universal; (1) Metal Box
SAE or Metric
SAE
Measurement Type
SAE

Description

Set 1/4 In. Dr 35 Pc Set 6 Pt and 12 Pt Std

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.