Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Torx(R), 8 pcs

  • Mfr # 9295

  • Zoro # G5794623


product price: $49.39
/ea

Key Features

Drive Size
1/4"
Number of Pieces
8
Includes
(8) Torx(R) Set: Torx(R) T-8, Torx(R) T-10, Torx(R) T-15, Torx(R) T-20, Torx(R) T-25, Torx(R) T-27, Torx(R) T-30; (1) 1/4" Square Drive Hex Bit Holder
SAE or Metric
SAE
Measurement Type
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9295
Zoro #
G5794623
UPC #
076799092953
Country of Origin
United States

Dimensions

Drive Size
1/4"

Details

Item
Torx Set
Number of Pieces
8
Includes
(8) Torx(R) Set: Torx(R) T-8, Torx(R) T-10, Torx(R) T-15, Torx(R) T-20, Torx(R) T-25, Torx(R) T-27, Torx(R) T-30; (1) 1/4" Square Drive Hex Bit Holder
SAE or Metric
SAE
Measurement Type
Torx(R)
Finish
Blast finish

Description

Set 1/4 In. Drive 8 Piece Set - Standard To

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.