Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket 135 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 858-135MM

  • Zoro # G2364251


product price: $2,157.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Size
135mm
Overall Length
196.6 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-135MM
Zoro #
G2364251
UPC #
076799737526
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
135mm
Overall Length
196.6 mm
Socket Depth
Standard
Socket Length
196.6 mm
Socket Size
135 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Impact Rated
Yes
Drive Type
Impact
Output Type
6 pt
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Impact
Measurement Type
Metric
Socket Shape
6-Point
Non-Magnetic
Yes
Insulated
No
Locking
No
Bolt Clearance
79.6 mm
Tether Ready
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT - 858-135MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 858-135MM Impact Socket is a robust tool designed for use with bolts. It features a socket size of 135 mm and an overall length of 6 3/4 inches, providing ample bolt clearance at 79.6 mm. This standard depth impact socket is built to accommodate metric measurements, making it suitable for various applications that require precision and reliability.
Crafted from durable alloy steel, this impact socket offers long-lasting performance under demanding conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The socket shape is a six-point design which provides adequate grip on fasteners to prevent rounding off corners during high-torque operations.
This WRIGHT Impact Socket adheres to the ASME B107.110 standards, ensuring you receive a product that meets industry specifications for quality and performance. It's non-magnetic in nature which can be beneficial in certain work scenarios where magnetic interference could pose issues. However, please note that this model isn't insulated or tether-ready nor does it feature locking capabilities or non-sparking properties.
With its drive size of 2 1/2 inches and output type being six points, this standard impact socket fits well into your toolkit as a reliable piece of equipment ready to assist in your construction needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.