Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket 150 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 858-150MM

  • Zoro # G2364227


product price: $2,059.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
199.8 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-150MM
Zoro #
G2364227
UPC #
076799737557
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
150mm
Overall Length
199.8 mm
Socket Depth
Standard
Socket Size
150 mm
Socket Length
199.8 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Impact Rated
Yes
Drive Type
Impact
Socket Type
Standard Impact
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Measurement Type
Metric
Locking
No
Non-Magnetic
Yes
Insulated
No
Compatible Fastener Type
Bolts
Bolt Clearance
88.4 mm
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
No
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT - 858-150MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 858-150MM Impact Socket is a robust tool designed for use with bolts. With its metric measurement type, this socket has a size of 150mm and an overall length of 7 1/4 inches. The socket length measures at approximately 199.8 mm, providing ample space for various tasks. This standard depth impact socket also features a bolt clearance of about 88.4 mm, making it suitable for numerous applications.
Crafted from durable alloy steel, the WRIGHT - 858-150MM Impact Socket is built to withstand high levels of torque and pressure associated with impact-rated work environments. Its black oxide finish not only adds to its aesthetic appeal but also enhances its resistance against corrosion and wear over time. The six-point socket shape ensures maximum contact with fasteners, reducing the risk of slippage during operation.
This standard impact socket adheres to ASME B107.110 standards and comes equipped with a drive size of 2 1/2 inches that's compatible with most common impact tools in the market today. It offers an output type of six points which provides improved grip on fasteners compared to other designs available in the market today while being non-magnetic as well as non-sparking makes it adequate for various industrial settings where these attributes are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.