Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket 165 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 858-165MM

  • Zoro # G2364190


product price: $2,223.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
203 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-165MM
Zoro #
G2364190
UPC #
076799737588
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
165mm
Overall Length
203 mm
Socket Depth
Standard
Socket Length
203 mm
Socket Size
165 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Category Type
Impact Socket
Drive Type
Impact
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Standards
ASME B107.110
Output Type
6 pt
Measurement Type
Metric
Socket Shape
6-Point
Locking
No
Insulated
No
Non-Magnetic
Yes
Bolt Clearance
97.3 mm
Tether Ready
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT - 858-165MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 858-165MM Impact Socket is a robust tool designed for use with bolts. With its metric measurement type, this socket has a size of 165mm and an overall length of 7 3/4 inches. The socket depth is standard, making it suitable for various applications. It features a drive size of 2 1/2 inches and offers bolt clearance of approximately 97.3 mm.
Crafted from durable alloy steel, the WRIGHT - 858-165MM Impact Socket is built to withstand high impact work environments. Its black oxide finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against corrosion and wear. This impact socket adheres to ASME B107.110 standards, indicating that it's designed for professional use.
This product comes as a single unit per package and does not have locking or insulation features; however, it's non-magnetic which can be beneficial in certain situations where magnetic interference could be problematic. Despite being non-sparking, this tool isn't tether ready but remains compatible with most fastener types including bolts due to its six-point output type design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.