Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket 175 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 858-175MM

  • Zoro # G2364175


product price: $2,710.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
203 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-175MM
Zoro #
G2364175
UPC #
076799737601
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
175mm
Overall Length
203 mm
Socket Depth
Standard
Socket Length
203 mm
Socket Size
175 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Impact Rated
Yes
Socket Type
Standard Impact
Drive Type
Impact
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Standards
ASME B107.110
Measurement Type
Metric
Non-Magnetic
Yes
Bolt Clearance
103.2 mm
Non-Sparking
No
Compatible Fastener Type
Bolts
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Locking
No
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 175 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 103.2 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.