Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket 180 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 858-180MM

  • Zoro # G2364166


product price: $2,909.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
206.1 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-180MM
Zoro #
G2364166
UPC #
076799737618
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
180mm
Overall Length
206.1 mm
Socket Depth
Standard
Socket Size
180 mm
Socket Length
206.2 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Output Type
6 pt
Socket Type
Standard Impact
Drive Type
Impact
Measurement Type
Metric
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Bolt Clearance
106.2 mm
Insulated
No
Locking
No
Non-Magnetic
Yes
Tether Ready
No
Non-Sparking
No
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT - 858-180MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 858-180MM Impact Socket is a robust tool designed for heavy-duty applications. With its metric measurement type, this socket has a size of 180mm and an overall length of 7 3/4 inches. The socket length measures at 206.2 mm with a bolt clearance of 106.2 mm, making it suitable for various tasks that require precision and strength.
Crafted from durable alloy steel, the WRIGHT - 858-180MM Impact Socket is built to withstand high torque applications. Its black oxide finish not only enhances its aesthetic appeal but also provides resistance against corrosion, extending the lifespan of the product. This standard impact socket features a six-point shape output type which offers improved grip on fasteners and reduces wear over time.
This impact-rated tool adheres to ASME B107.110 standards ensuring reliable performance in demanding environments. It's compatible with bolts as per the fastener type and accommodates a drive size of 2 1/2 inches without locking capability or tether readiness options available. Despite being non-sparking, it's worth noting that this product is non-magnetic which can be beneficial in certain scenarios where magnetic interference could pose issues.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.