Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket 70 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 858-70MM

  • Zoro # G2364069


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
142.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-70MM
Zoro #
G2364069
UPC #
076799737403
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
70mm
Overall Length
142.6 mm
Socket Depth
Standard
Socket Length
142.7 mm
Socket Size
70 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Drive Type
Impact
Category Type
Impact Socket
Socket Type
Standard Impact
Output Type
6 pt
Impact Rated
Yes
Standards
ASME B107.110
Measurement Type
Metric
Non-Sparking
No
Compatible Fastener Type
Bolts
Insulated
No
Non-Magnetic
Yes
Tether Ready
No
Socket Shape
6-Point
Bolt Clearance
41.3 mm
Locking
No
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT - 858-70MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 858-70MM Impact Socket is a standard depth socket designed for use with bolts. It features a metric measurement type, with an overall length of 5 1/2 inches and a socket size of 70mm. The drive size is set at 2 1/2 inches, making it suitable for various applications requiring such specifications. This impact socket also boasts a bolt clearance of approximately 41.3 mm, providing adequate space for handling different bolt sizes.
Crafted from durable alloy steel, this impact socket offers robustness and longevity in demanding work conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds to its resistance against corrosion and wear over time. The product's design incorporates a six-point shape which can provide improved torque performance when compared to other shapes.
This particular model adheres to the ASME B107.110 standards, indicating its quality and reliability in professional settings. Despite being non-magnetic, non-insulated, non-sparking and not tether ready; it still maintains high functionality as an impact-rated tool compatible with most fastener types within its size range. Please note that this item does not feature any locking mechanism.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.