Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket 75 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 858-75MM

  • Zoro # G2364050


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
142.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-75MM
Zoro #
G2364050
UPC #
076799737410
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
75mm
Overall Length
142.6 mm
Socket Depth
Standard
Socket Length
142.7 mm
Socket Size
75 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Standards
ASME B107.110
Category Type
Impact Socket
Socket Type
Standard Impact
Impact Rated
Yes
Drive Type
Impact
Material
Hot Forged Alloy Steel
Measurement Type
Metric
Bolt Clearance
44.2 mm
Non-Magnetic
Yes
Locking
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT - 858-75MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 858-75MM Impact Socket is a standard-sized tool with a socket size of 75mm, designed to accommodate metric measurements. It features an overall length of 5 3/4 inches and a bolt clearance of 44.2 mm, making it suitable for various types of work that require these dimensions. The socket depth is standard and the drive size measures at 2 1/2 inches, providing adequate compatibility with corresponding tools.
Crafted from durable alloy steel, this impact socket boasts a black oxide finish for added resilience against wear and tear. Its material composition contributes to its non-magnetic property which can be beneficial in certain working conditions where magnetic interference could pose issues. Despite not being insulated or non-sparking, the product adheres to ASME B107.110 standards indicating its reliable performance under specified guidelines.
This impact-rated tool comes as a single item per package and is specifically built for use with bolts as compatible fasteners. With its six-point shape output type and similar number of points on the socket itself, it's designed to provide firm grip while minimizing slippage during usage. However, please note that this model does not come tether ready nor does it have locking capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.