Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket 80 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 858-80MM

  • Zoro # G2364041


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
145.8 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-80MM
Zoro #
G2364041
UPC #
076799737427
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
80mm
Overall Length
145.8 mm
Socket Depth
Standard
Socket Size
80 mm
Socket Length
145.8 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Category Type
Impact Socket
Output Type
6 pt
Impact Rated
Yes
Drive Type
Impact
Measurement Type
Metric
Non-Magnetic
Yes
Socket Shape
6-Point
Tether Ready
No
Compatible Fastener Type
Bolts
Locking
No
Bolt Clearance
47.1 mm
Non-Sparking
No
Insulated
No
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT - 858-80MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 858-80MM Impact Socket is a metric tool with an 80mm socket size. It has a bolt clearance of 47.1 mm, making it suitable for various applications that require this specific measurement. The standard depth of the socket and its overall length of 145.8 mm are designed to accommodate bolts fitting these dimensions.
This impact socket is crafted from durable alloy steel, ensuring longevity and resistance to wear and tear in demanding conditions. Its black oxide finish not only enhances its aesthetic appeal but also provides additional protection against corrosion, extending the lifespan of the tool even further.
The WRIGHT - 858-80MM Impact Socket features a six-point shape compatible with bolts fastener type, offering reliable performance under high torque situations due to its impact-rated design. This product adheres strictly to ASME B107.110 standards, demonstrating its quality and reliability in professional settings.
Despite being non-insulated and non-sparking, this tool is non-magnetic which can be beneficial in certain work environments where magnetic interference could pose issues. However, please note that this item does not come tether ready or with locking capabilities.
With a drive size of 2 1/2 inches and output type of six points, this standard impact socket fits well into most common setups while providing efficient results consistently across different tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.