Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket 90 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 858-90MM

  • Zoro # G2364026


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
145.8 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-90MM
Zoro #
G2364026
UPC #
076799737441
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
90mm
Overall Length
145.8 mm
Socket Depth
Standard
Socket Length
145.8 mm
Socket Size
90 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Impact Rated
Yes
Category Type
Impact Socket
Standards
ASME B107.110
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Output Type
6 pt
Measurement Type
Metric
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Insulated
No
Locking
No
Bolt Clearance
53.1 mm
Non-Magnetic
Yes
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Product Type
Impact Socket
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 90 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 53.1 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.