Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket 95 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 858-95MM

  • Zoro # G2364017


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Size
95mm
Overall Length
158.5 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-95MM
Zoro #
G2364017
UPC #
076799737458
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
95mm
Overall Length
158.5 mm
Socket Depth
Standard
Socket Size
95 mm
Socket Length
158.5 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Standards
ASME B107.110
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Drive Type
Impact
Category Type
Impact Socket
Measurement Type
Metric
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Locking
No
Bolt Clearance
56 mm
Insulated
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT - 858-95MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 858-95MM Impact Socket is a standard depth, metric measurement type socket with a size of 95mm. It has an overall length of 6 1/4 inches and a socket length of 158.5 mm, providing adequate dimensions for various tasks. The drive size is substantial at 2 1/2 inches, designed to accommodate compatible fasteners such as bolts. With its six-point socket shape and output type, it offers multiple contact points for better grip and torque.
Constructed from robust alloy steel, the WRIGHT - 858-95MM Impact Socket is built to withstand high levels of impact force making it suitable for heavy-duty applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. This non-magnetic tool adheres to ASME B107.110 standards indicating its quality construction and performance capabilities.
This impact-rated socket does not feature locking or insulation properties nor is it tether ready or non-sparking; however, it provides ample bolt clearance at 56mm which can be beneficial in numerous scenarios where space might be limited around the fastener head. As part of the Impact Socket category type with a standard impact drive type, this product demonstrates compatibility with various power tools used in professional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.