Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket Standard Socket, black oxide, 4 3/8 in

  • Mfr # 85835

  • Zoro # G7861743


product price: $1,907.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
6 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85835
Zoro #
G7861743
UPC #
076799722980
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
4-3/8 in
Overall Length
6 3/4 in
Socket Depth
Standard
Socket Size
4 3/8 in
Socket Length
6 3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Standards
ASME B107.110
Drive Type
Impact
Material
Hot Forged Alloy Steel
Output Type
6 pt
Category Type
Impact Socket
Measurement Type
SAE
Non-Magnetic
Yes
Locking
No
Insulated
No
Socket Shape
6-Point
Non-Sparking
No
Compatible Fastener Type
Bolts
Tether Ready
No
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 4 3/8 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.