Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket Standard Socket, black oxide, Blk Oxd

  • Mfr # 858-255MM

  • Zoro # G2364087


product price: $3,679.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Size
255mm
Overall Length
9 1/2 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-255MM
Zoro #
G2364087
UPC #
076799737373
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
255mm
Overall Length
9 1/2 in
Socket Depth
Standard
Socket Length
9 1/2 in
Socket Size
255 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Standards
ASME B107.110, ASME B107.187
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Drive Type
Impact
Measurement Type
Metric
Tether Ready
No
Non-Magnetic
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Non-Sparking
No
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket

Description

Impact Socket, Socket Size 255 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, Metric, Impact Rated Yes, Standards ASME B107.110, ASME B107.187

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.