2 1/2 in Drive Impact Socket Standard Socket, black oxide, Steel, 2 3/8 in
Mfr # 85819
Zoro # G8246314
product price: $815.99
/ea
Free Shipping & Returns
Key Features
Drive Size
2 1/2 in
Overall Length
5 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85819
Zoro #
G8246314
UPC #
00076799713988
Country of Origin
United States
Dimensions
Drive Size
2 1/2 in
Size
2-3/8 in
Overall Length
5 1/2 in
Socket Depth
Standard
Socket Length
5 1/2 in
Socket Size
2 3/8 in
Description
Impact Socket, Socket Size 2 3/8 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.