Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket Standard Socket, black oxide, Steel, 6 1/8 in

  • Mfr # 85849

  • Zoro # G7957582


product price: $2,338.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
7 7/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85849
Zoro #
G7957582
UPC #
076799714831
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
6-1/8 in
Overall Length
7 7/8 in
Socket Depth
Standard
Socket Size
6 1/8 in
Socket Length
7 7/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Category Type
Impact Socket
Impact Rated
Yes
Drive Type
Impact
Output Type
6 pt
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Insulated
No
Locking
No
Tether Ready
No
Non-Sparking
No
Socket Shape
6-Point
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Fastener-Holding Type
Friction
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 6 1/8 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.