Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket Standard Socket, black oxide, Steel, 65 mm

  • Mfr # 858-65MM

  • Zoro # G8404137


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Size
65mm
Overall Length
139.5 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858-65MM
Zoro #
G8404137
UPC #
076799737397
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
65mm
Overall Length
139.5 mm
Socket Depth
Standard
Socket Length
139.5 mm
Socket Size
65 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Drive Type
Impact
Output Type
6 pt
Impact Rated
Yes
Standards
ASME B107.110
Measurement Type
Metric
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Socket Shape
6-Point
Non-Sparking
No
Locking
No
Insulated
No
Tether Ready
No
Bolt Clearance
38.3 mm
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 65 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 38.3 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.