Zoro Homepage

2 1/2 in Drive Impact Socket Standard Socket, black oxide, Steel, 7 5/8 in

  • Mfr # 85861

  • Zoro # G8009854


product price: $3,447.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
8 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85861
Zoro #
G8009854
UPC #
076799730718
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
7-5/8 in
Overall Length
8 1/2 in
Socket Depth
Standard
Socket Length
8 1/2 in
Socket Size
7 5/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Drive Type
Impact
Standards
ASME B107.110
Category Type
Impact Socket
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Tether Ready
No
Insulated
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Non-Magnetic
Yes
Locking
No
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 7 5/8 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.