Wright Tool
Impact Socket 6 pt Standard Socket
Mfr # 68-30MM
Zoro # G8471906
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/8 in
Explore More Products
- WRIGHT TOOL Impact Socket Double Hex Standard Socket 8732
- WRIGHT TOOL Impact Socket 6 pt Deep Socket 69-33MM
- WRIGHT TOOL Impact Socket 6 pt Deep Socket 69-43MM
- WRIGHT TOOL Impact Socket 6 pt Deep Socket 89-43MM
- WRIGHT TOOL Impact Socket Standard Socket, Black Oxide 88-91MM
- WRIGHT TOOL Impact Socket 6 pt Deep Socket 6952
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So 4776
- WRIGHT TOOL TOOL 1/2in DRIVE 6 POINT DEEP IMPACT SOCKET 14918
- WRIGHT TOOL Tool Socket, Shape III Style, 3/4 in Square Drive, 2-15/16 in Deep Impact Socket, 6 Points 69124
- K-TOOL INTERNATIONAL 1/2" Impact Socket black oxide KTI-38235
- MILWAUKEE TOOL Standard Impact Socket Standard Socket, Black Phosphate 49-66-6387
- Wright Tool Impact Sockets