Shop NICHOLSON
See all product information
Create Account
Plastic File Handle with Inserts
- Mfr # 21474NN
- Zoro # G1854697
product price:Â
$
6.19
/ea
Key Features
Type
Interchangeable
Length (In.)
4 in
Dia. (In.)
1 in
Material
Plastic
For Use With
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21474NN
- Zoro #
- G1854697
- UPC #
- 037103338167
- Country of Origin
- Brazil
- Item
- File Handle
- Type
- Interchangeable
- Material
- Plastic
- For Use With
- Includes
- (4) Interchangeable Inserts
- Handle Finish
- Non-Slip Textured
- Features
- Includes 4 Interchangeable Cushion Inserts
- Grip Style
- Plain; Knurled
- Attachment Type
- Push-On
- Handle Material
- Plastic
- Handle Style
- Contoured
- Compatible Product Type
- 10 in Flat,10 in Half Round,10 in Hand,10 in Knife,10 in Mill,10 in Round,10 in Square,10 in Warding,6 in Flat,6 in Half Round,6 in Hand,6 in Knife,6 in Mill,6 in Round,6 in Square,6 in Warding,8 in Flat,8 in Half Round,8 in Hand,8 in Knife,8 in Mill,8 in Round,8 in Square,8 in Warding
Dimensions
- Length (In.)
- 4 in
- Dia. (In.)
- 1 in
- Overall Length
- 4 in
- Inside Diameter
- 1 in
- For File Length
- 6 in, 8 in, 10 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Includes 4 Interchangeable Cushion Inserts
Description
This Crescent Nicholson 4 in. File Handle is the ideal tool for any job that requires a file to be used. It has an interchangeable design, which means you can use it with different types of files. The plastic handle is strong and durable, allowing you to get your work done without worrying about it breaking or snapping. It also has a 1 in. diameter that will hold your file securely while you work on whatever needs filing. This versatile Crescent Nicholson File Handle will make sure you are equipped with the right tool for every job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.