Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Deep Socket Set SAE 13 Pieces 3/4 in to 1 1/2 in , Chrome

  • Mfr # 625

  • Zoro # G8370713


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
13
Includes
(13) 3/4" Drive 6 Point Deep Socket: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"; (1) Metal Box
Finish
Chrome
Socket Size Range
3/4 in to 1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625
Zoro #
G8370713
UPC #
00076799006257
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Size Range
3/4 in to 1 1/2 in
Socket Depth
Deep
Socket Size
1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1.25 in, 1.3125 in, 1.375 in, 1.4375 in, 1.5, 13/16 in, 15/16 in, 3/4 in, 7/8 in
Container Length
13 1/4 in
Deep Socket Size
1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1.5, 13/16 in, 15/16 in, 3/4 in, 7/8 in
Deep Socket Style/Size
Deep 6-Point: 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
Container Height
6 in
Container Width
6 in

Details

Item
Deep Socket Set
Number of Pieces
13
Includes
(13) 3/4" Drive 6 Point Deep Socket: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"; (1) Metal Box
Finish
Chrome
Impact Rated
No
Flex Socket Point Styles Included
None
Sockets Included
(13) Deep 6-Point
Measurement Type
SAE
Standards
ASME B107.110
Std. Socket Point Styles Included
None
Tether Capable
Tether Capable
Ratchets Included
None
Deep Socket Point Styles Included
6
Material
Alloy Steel
SAE or Metric
SAE
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Includes Drive Tools
No
Includes Standard Sockets
Standard Sockets Not Included
Number of Deep Sockets
13
Container Type
Box
Tether Ready
No
Non-Sparking
No
Includes Wrenches
No
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Includes Socket Bits
Socket Bits Not Included
Piece Count Range
2 to 25
Flex Socket Count/Style
None
Type
Deep Length
Product Type
Hand Socket Set
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Includes Torx Sockets
Torx Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT TOOL - 625 Deep Socket Set.
A deep socket set includes sockets with longer bodies, allowing access to recessed or hard-to-reach nuts and bolts. This specialized set is ideal for tackling tasks where standard sockets may not reach, providing the versatility needed for various mechanical and automotive repairs.
The WRIGHT TOOL - 625 Deep Socket Set is a comprehensive collection of deep sockets, designed to accommodate a range of sizes from 3/4 in to 1 1/2 in. The set includes thirteen different socket sizes: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", and up to the largest at size of the set, which is a robustly sized at an impressive one and half inches. This variety allows for versatility across numerous tasks that require different socket sizes.
Each piece in this set features a chrome finish, providing durability and resistance against wear over time. These sockets are built with a six-point design, offering increased torque when compared to twelve-point designs. They are also hand-driven types, suitable for manual operations where precision control is required. However, it's important to note that these sockets are not impact rated or insulated.
This deep socket set comes neatly packed inside a sturdy metal box measuring six inches in height and width with a length of thirteen and quarter inches. It contains no additional tools like ratchets or wrenches but focuses on delivering quality deep sockets as per its purposeful design. Each item within this kit adheres strictly to ASME B107.110 standards ensuring reliable performance during use.
In conclusion, the WRIGHT TOOL -625 Deep Socket Set offers an array of SAE measurement type sockets housed within one compact container making it suitable for businesses looking for versatile tool options without unnecessary additions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.