Zoro Homepage

3/4" Drive Extension, SAE, 1 pcs

  • Mfr # 69E24

  • Zoro # G7914067


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Drive Size
3/4"
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69E24
Zoro #
G7914067
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Drive Size
3/4"
Output Drive Size
3/4 in
Input Drive Size
3/4 in

Description

Product details about the WRIGHT TOOL - 6.9E+25 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WRIGHT TOOL - 6.9E+25 Socket Extension is a standard type socket extension with an overall length of 24 inches. It features both input and output drive sizes of 3/4 inch, making it suitable for use with sockets that adhere to the same measurement specifications. The product follows SAE (Society of Automotive Engineers) measurements, which are commonly used in various industries across North America.
Constructed from alloy steel, this socket extension is designed to withstand high-impact usage without compromising its structural integrity or performance. Its black oxide finish not only enhances its aesthetic appeal but also provides additional resistance against corrosion and wear over time. This tool includes a retaining ring and comes equipped with a lock feature for added security during operation.
This single-piece item does not offer insulation or locking capabilities but meets ASME B107.110 standards, indicating its adherence to quality and performance guidelines set by the American Society of Mechanical Engineers. With square-shaped input and output drives, this male-to-female gendered tool can be utilized in diverse settings where robustness and durability are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.