Zoro Homepage

3/4" Drive Impact Extension

  • Mfr # 6900

  • Zoro # G8038913


product price: $23.89
/ea

Key Features

Finish
Black Oxide
Drive Size
3/4"
Output Drive Type
Male Square
For Use With
3/4" Sockets/Ratchets
Standards
ASME B107.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6900
Zoro #
G8038913
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
2 1/8 in
Output Drive Size
1/2"
Input Drive Size
3/4 in

Details

Item
Impact Extension
Finish
Black Oxide
Output Drive Type
Male Square
For Use With
3/4" Sockets/Ratchets
Standards
ASME B107.11
Drive Type
Impact
Number of Pieces
1
Impact Rated
Yes
Material
Alloy Steel
Locking
No
Number of Points
4
Measurement Type
SAE
SAE or Metric
SAE
Output Drive Gender
Male
Insulated
No
Output Drive Shape
Square
Non-Sparking
No
Input Drive Shape
Square
Input Drive Gender
Female
Includes Locking
Locking Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

If you are looking for a tool that will give you the best torque, this Wright Tool 3/4" Drive Impact Extension is just what you need. The impact extension is designed to fit into an output square drive with an input size of 3/4 in. This black oxide finish has alloy steel construction and provides reliable performance. With 4-point contact, it can handle high speeds without damaging the socket or bit. The Wright Tool 3/4" Drive Impact Extension offers superior performance when it comes to your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.