Zoro Homepage

3/4" Drive Impact Extension

  • Mfr # 6901

  • Zoro # G7892211


product price: $32.39
/ea

Key Features

Finish
Black Oxide
Drive Size
3/4"
Output Drive Type
Male Square
Output Drive Size
1"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6901
Zoro #
G7892211
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
2 1/2 in
Output Drive Size
1"
Input Drive Size
3/4 in

Details

Item
Impact Extension
Finish
Black Oxide
Output Drive Type
Male Square
Number of Pieces
1
For Use With
3/4" Sockets/Ratchets
Impact Rated
Yes
Standards
ASME B107.11
Drive Type
Impact
Number of Points
4
Locking
No
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Input Drive Shape
Square
Insulated
No
Output Drive Shape
Square
Input Drive Gender
Female
Non-Sparking
No
Output Drive Gender
Male
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

If you need to tighten or loosen stubborn fasteners, the Wright Tool 6901 3/4" Drive Impact Extension is just what you need. Made of alloy steel, this impact socket adapter has a black oxide finish for corrosion resistance. It features a square drive and a 3/4 in. input drive size and 1 in. output drive size. The 4-point impact rated design allows it to handle high torque applications without slipping off the fastener. This Wright Tool 3/4" Drive Impact Extension is an essential tool that will make your work easier and more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.