Zoro Homepage

3/4" Drive Impact Extension, SAE, 1 pcs

  • Mfr # 6907

  • Zoro # G8327681


product price: $57.69
/ea

Key Features

Finish
Black Oxide
Drive Size
3/4"
SAE or Metric
SAE
Number of Pieces
1
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6907
Zoro #
G8327681
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Drive Size
3/4"
Output Drive Size
3/4 in
Input Drive Size
3/4 in

Details

Item
Impact Extension
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
1
Standards
ASME B107.110
Impact Rated
Yes
Features
With Pin Hole
Drive Type
Square
Includes
Retaining Ring
Material
Alloy Steel
Measurement Type
SAE
For Use With
3/4" Sockets/Ratchets
Locking
No
Output Drive Shape
Square
Input Drive Gender
Female
Non-Sparking
No
Output Drive Gender
Male
Insulated
No
Input Drive Shape
Square
Socket Extension Type
Standard
Socket Extension Style
Standard
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Impact Socket Extension, Output Drive Size 3/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 7 in, Impact, Alloy Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.